Shop All Putty & Joint Knives, Spatulas, Scrapers
Stanley
Putty Knife, Flexible Blade, 2"
Mfr # 28-242
Zoro # G1926832
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Blade Material High Carbon Steel
- Blade Length 3 5/8 in
- Overall Length 7 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 28-242
- Zoro # G1926832
- UPC # 76174282429
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 3 5/8 in |
Overall Length | 7 1/2 in |
Handle Length | 3 7/8 in |
Details
Blade Material | High Carbon Steel |
Color | Black |
Includes | Handle |
Features | Hardened, tempered and polished steel blade;Nylon handle resists shattering;Permanently fastened full tang blade. |
Number of Pieces | 1 |
Handle Material | Nylon |
Item | Putty Knife |
Blade Type | Flexible |
Product Type | Putty Knife |
Description
Putty Knife, Blade Length 3 5/8 in, Blade Material High Carbon Steel, Blade Width 2 in, Handle Length 3 7/8 in, Handle Material Nylon, Overall Length 7 1/2 in, Product Type Putty Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.260 In, Black (911126000)
- CAMPBELL CHAIN & FITTINGS Crescent NailSlicer 7-1/4 in. D X 5/8 in. Framing Carbide Circular Saw Blade 24 teeth 10 pk (CSBFR-724-10)
- ZORO SELECT Construction Reamer, 13/16 In., 9-1/2 L (13H797)
- MILWAUKEE TOOL 6 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6306)
- STANLEY Stanley 28-142 Nylon Handle Stiff Putty Knife, 2" Wide Blade (28-142)
- STANLEY Putty Knife, Stiff, 1-1/4", Carbon Steel (28-140)
- STANLEY Linoleum Flooring Knife (10-509)
- STANLEY Stanley 28-500 Razor Blade Scraper with 5 Blades (28-500)
- STANLEY Wall Scraper, Stiff Blade, Plstc Handle, 3" (28-139)
- STANLEY Stanley 10-509 Linoleum Flooring Knife (10-509)
- WESTWARD Putty Knife/Scraper Set, 1-1/2, 3" W, 2 Pc. (13A687)
- Stanley Putty & Joint Knives, Spatulas, Scrapers