Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Stanley
Pry Bars, Screwdriver Handle Pry Bar (Discontinued)
Mfr # J2152
Zoro # G5334497
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Features Four Sided Handle Design Helps Prevent Roll Away, Handles are Four-Sided With Broad But Shallow Flutes, Impact-Resistant, Resistant to Most Harsh Chemicals
- Material Alloy Steel
- Overall Length 42 in
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # J2152
- Zoro # G5334497
- UPC # 662679103460
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 42 in |
Overall Width | 3/4 in |
Dia. | 5/8 in |
Bar Diameter | 5/8 in |
Bar Width | 5/8 in |
End Width | 5/8 in |
Description
The Stanley J2152 Screwdriver Handle Pry Bar is the perfect tool for prying, pulling and straightening nails. Made of alloy steel, this black screwdriver handle pry bar has a 42 in. length and 3/4 in. width. The 5/8 in. thickness ensures that you can rely on it to do the job right every time. The standard tethering accessory allows you to tether it securely to your belt or tool bag so that you never lose track of it again. If you are looking for a reliable screwdriver handle pry bar, then look no further than the Stanley J2152.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.