Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Pry Bars, Screwdriver Handle Pry Bar
Mfr # J2150
Zoro # G5348655
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Four Sided Handle Design Helps Prevent Roll Away, Handles are Four-Sided With Broad But Shallow Flutes, Impact-Resistant, Resistant to Most Harsh Chemicals
- Material Alloy Steel
- Overall Length 36 in
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # J2150
- Zoro # G5348655
- UPC # 662679103453
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 3/4 in |
Dia. | 5/8 in |
End Width | 5/8 in |
Bar Width | 5/8 in |
Bar Diameter | 5/8 in |
Description
The Stanley J2150 Screwdriver Handle Pry Bar is the perfect tool for pulling nails, prying boards and stripping paint. Made of alloy steel, this 36 in. screwdriver handle pry bar has a 5/8 in. thickness and 3/4 in. width. It can be used to pull nails, pry boards and strip paint. This black product has a tether capable design that allows you to attach it to your belt or bag using a standard tool. The Stanley J2150 Screwdriver Handle Pry Bar is an ideal tool for heavy duty work that will stand up to frequent use without wearing out quickly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-16 HSS Plug Hand Tap (DWTST1/2-16P)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- MILWAUKEE TOOL Spindle Shaft (38-50-5211)
- VITREX Pro Grout Saw (10057)
- STANLEY Wonder-Bar II, 7-1/2" (55-045)
- STANLEY Wrecking Bars, 24 In. L, 1-3/4 In. W (55-102)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-099)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-119)
- STANLEY FuBar® Demolition Pry Bar (STHT55134)
- STANLEY Ripping Bar 3/4 X 29 In (55-130)
- PROTO Pry Bar Set, 3 pcs., Steel, 5/8in.W (J2166S)
- Stanley Pullers and Separators