Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Pry Bars, Pry Bar, 13-1/2 In. L, 1 In. W
Mfr # 55-101
Zoro # G1886814
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Forged Recesses in Bar for Better Grip, Increased Strength and Durability, Tri-Lobe Design
- Material Heat Treated Steel
- Overall Length 14 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 55-101
- Zoro # G1886814
- UPC # 076174551013
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 14 in |
Overall Width | 1 in |
Dia. | 1 in |
End Width | 1 1/8 in |
Bar Width | 1 in |
Details
Color | Yellow |
Features | Forged Recesses in Bar for Better Grip, Increased Strength and Durability, Tri-Lobe Design |
Material | Heat Treated Steel |
Pry Bar Sub-Category | Wrecking Bars |
Item | Pry Bar |
Tether Capable | Tether Capable |
Thickness | 1 in |
Standards | ASME |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Wrecking Bars |
Finish | Powder-Coated |
Handle Color | Yellow |
Series | Fatmax |
Includes Handle | No |
End Style | Claw |
Bar Color | Yellow |
Tether Ready | No |
Bar Material | Steel |
Weight | 1.7 lb |
Description
The Stanley 55-101 Pry Bar is a must-have tool for your toolbox. It will give you the strength and durability to complete even the toughest jobs. The Tri-Lobular design of this pry bar gives it strength and durability, so you can count on it to hold up under pressure. This yellow pry bar has a high visibility powder coated finish that helps to protect against rust and corrosion. Its length is 13 1/2 in., width is 1 in., thickness is 1 in., and diameter is 1 in.. If you are looking for a reliable pry bar, then look no further than the Stanley 55-101 Pry Bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Self-Retracting Blade Utility Knife, Blue (10558)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- STANLEY Wonder-Bar II, 7-1/2" (55-045)
- STANLEY Nail Pullers, Nail Puller, 10 In. L (55-126)
- STANLEY Bar FatMax Wrecking 14in (55-101)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-099)
- STANLEY Pry Bar, Pieces 3, Steel, 1-1/2 In. W (STHT55135)
- STANLEY Nail Pullers, Nail Puller, 12 In. L (55-115)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 48 In. L (1161400)
- Stanley Pullers and Separators