Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Pry Bars, Flat Pry Bar, 15-1/2 In. L
Mfr # 55-525
Zoro # G0899367
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Features Arched Center for Swing During Nail Pulling, Extended Tongue, Foot Levered, Hands Free Panel Lift, High Visibility, Strength and Durability, Tight Radius on Bend Angle Aids in Positioning Bar
- Material Heat Treated Steel
- Overall Length 16 in
- Overall Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 55-525
- Zoro # G0899367
- UPC # 076174555257
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16 in |
Overall Width | 1 3/4 in |
Dia. | 1/4 in |
End Width | 1 3/4 in |
Bar Width | 1/4 in |
Bar Diameter | 1/4 in |
Description
This Stanley 55-525 Flat Pry Bar is the perfect tool for pulling nails. It has a black and yellow finish, making it easily visible when working in low light conditions. The flat pry bar has a heat treated steel construction that makes it durable and resistant to corrosion. This 15 1/2 in. long nail puller is 1 3/4 in. wide at its widest point, allowing you to get into tight spaces where nails are embedded. Its 1/4 in. thickness makes it easy to slip under even the smallest of nails so you can remove them with ease. With this Stanley Flat Pry Bar, removing stubborn nails will be simple and quick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-AX-5PK)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19910)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- PRO-GRADE TOOLS Slip Joint Pliers, 10" (15110)
- STANLEY Wrecking Bars, 24 In. L, 1-3/4 In. W (55-102)
- STANLEY Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long (55-136)
- STANLEY Nail Pullers, Nail Puller, 10 In. L (55-114)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-119)
- STANLEY Nail Pullers, Nail Puller, 11 In. L (55-035)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-504)
- BON TOOL Bon 27-199 San Angelo Digging Bar, 20 Lb 84" (27-199)
- Stanley Nail Pullers, Wrecking and Pry Bars