Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Pry Bar Set, Pieces 3, Alloy Steel
Mfr # J2138
Zoro # G5334515
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Black Oxide Treated for Add Strength and Durability
- Material Alloy steel
- Overall Length 12 in, 16 in, 21 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # J2138
- Zoro # G5334515
- UPC # 662679103477
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in, 16 in, 21 in |
Bar Width | 12 in, 16 in, 21 in |
Details
Color | Black |
Features | Black Oxide Treated for Add Strength and Durability |
Material | Alloy steel |
Pry Bar Sub-Category | Pry Bars |
Includes | Sizes 12 in, 16 in, and 21 in |
Number of Pieces | 3 |
Item | Pry Bar Set |
Standards | ASME B107.52 |
Finish | Black Oxide |
Storage Container Type | Plastic Case |
Includes Handle | No |
Series | Proto |
Set Type | Pry Bar Set |
End Style | Chisel |
Bar Color | Black |
Bars Included | (1) 12 in Pry Bar Rolling Head, (1) 16 in Pry Bar Rolling Head, (1) 21 in Pry Bar Rolling Head |
Bar Material | Steel |
End Angle Style | Straight |
Weight | 4.3 lb |
Description
Stanley's J2138 Pry Bar Set comes with 3 pieces of alloy steel pry bars that are designed to remove nails and perform wrecking tasks. The set includes 12 in., 16 in. and 21 in. pry bars. These tools are made of alloy steel, which makes them resistant to wear and tear caused by repeated use. They come with a black finish for style and durability. Stanley's J2138 Pry Bar Set is the perfect tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, For Laminates/Plastics, 14 In (10Z609)
- MILWAUKEE TOOL 5/8" TCT Annular Cutter 2" Depth (49-59-4063)
- MILWAUKEE TOOL Spline to SDS-Plus Adapter (48-03-3015)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2120)
- STANLEY Wonder Bar® Pry Bar – 12-3/4" (55-515)
- STANLEY Ripping Bar 3/4 X 29 In (55-130)
- STANLEY Nail Pullers, Nail Puller, 11 In. L (55-035)
- STANLEY NAIL PULLR STEEL 10-1/4"" (55-033)
- STANLEY CLAW BAR 10"" FATMAX (55-126)
- STANLEY Ripping Bars, Ripping Bar, 24 In. L (55-124)
- ESTWING 24" Wrecking, Demolition Bar and Pry Tool (42499)
- Stanley Nail Pullers, Wrecking and Pry Bars