Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Pry Bar, Pieces 3, Steel, 1-1/2 In. W
Mfr # STHT55135
Zoro # G7556997
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Features Hi Visibility Powder Coat Finish Resists Corrosion, One Piece Forged Steel Construction for Strength and Durability, Precision Ground Ends for Sharpness, Tear Drop Nail Pullers for Easy Nail Removal
- Material Steel
- Overall Length 5 in, 7 1/2 in, 9 in
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # STHT55135
- Zoro # G7556997
- UPC # 076174551358
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 5 in, 7 1/2 in, 9 in |
Overall Width | 1 1/2 in |
Bar Width | 5 in, 7 1/2 in, 9 in |
Details
Color | Yellow |
Features | Hi Visibility Powder Coat Finish Resists Corrosion, One Piece Forged Steel Construction for Strength and Durability, Precision Ground Ends for Sharpness, Tear Drop Nail Pullers for Easy Nail Removal |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Includes | (3) Bar Size: 5", 7", 12" |
Number of Pieces | 3 |
Item | Pry Bar |
Standards | ASME |
Finish | Powder Coated |
Series | Proto |
Storage Container Type | None |
Includes Handle | No |
End Angle Style | L-Shape |
Bar Material | Steel |
End Style | Chisel |
Bars Included | (1) 5 in Bar, (1) 7 1/2 in Bar, (1) 9 in Bar |
Set Type | Pry Bar Set |
Description
When you need to remove nails or pry something open, the Stanley STHT55135 Pry Bar is the tool for the job. This yellow wrecking bar has a length of 5 in., 7 1/2 in., and 9 in. respectively. Made of steel, this versatile pry bar can be used on a variety of surfaces and materials. It comes with three pieces that are easy to store when not in use. The Stanley Pry Bar is perfect for removing nails or prying things open.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP USA Made Quill Stop For Bridgeport Mill (3900-0199)
- FEIN CUTTER SET 2in CBLT TN 7/16 - 1-1/16 (63134999028)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 9/16" (BH 9/16)
- ARTU Drill Bit, Multi-Purpose, 5/16" x 4-1/2" (01040)
- STANLEY Stanley 55-045 Wonder Bar® II Pry Bar, 7" Long (55-045)
- STANLEY Ripping Bar 3/4 X 29 In (55-130)
- STANLEY Nail Pullers, Nail Puller, 10 In. L (55-126)
- STANLEY Wrecking Bars, 24 In. L, 1-3/4 In. W (55-102)
- STANLEY 8" Molding Bar Nail Puller (55-116)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-099)
- BOSCH 24" Handled Pry-Bar (8224)
- Stanley Nail Pullers, Wrecking and Pry Bars