Shop All Screwdriver Sets
Stanley
Precision Screwdriver Set, 6 pcs
Mfr # 66-052
Zoro # G0063968
product price: $12.99
/pk 6, $2.17/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1.4mm, 2mm, 2.4mm, 3mm, #0, #1
- Handle Material Plastic
- Number of Pieces 6
- Features Swivel Head Handles Provide Precision and Reach, Tough, Plastic Handles with Soft Cushion Grip For Comfort, Plastic Storage Case Included
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-052
- Zoro # G0063968
- UPC # 076174660524
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 1.4mm, 2mm, 2.4mm, 3mm, #0, #1 |
Details
Item | Precision Screwdriver Set |
Handle Material | Plastic |
Number of Pieces | 6 |
Features | Swivel Head Handles Provide Precision and Reach, Tough, Plastic Handles with Soft Cushion Grip For Comfort, Plastic Storage Case Included |
SAE or Metric | SAE, Metric |
Handle Type | Soft Cushion Grip |
Includes | (4) Slotted: 1.4mm, 2mm, 2.4mm, 3mm; (2) Phillips: #0, #1 |
Bit Style | Slotted, Phillips |
Description
Stanley Tools' 66-052 Precision Screwdriver Set is a complete set of precision screwdrivers that are perfect for delicate jobs. They are designed to provide comfort and control while offering high torque, so you can have more accuracy when working on small screws. This precision screwdriver set comes with 6 pieces that range from 1.4mm to 3mm in tip size. Each piece has its own soft cushion grip handle, which provides comfortable use for hours on end. The metric and SAE measurements make it suitable for various types of projects. You will find slotted and Phillips bits included in this kit, giving you the right tool for the job at hand. If you are looking for a reliable set of precision screwdrivers that can help you get the job done efficiently, then look no further than Stanley Tools' 66-052 Precision Screwdriver Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 24" True Blue Magnetic Digital Box Level w/Case (EM105.24)
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- PROTO Adjustable Wrench Set, Alloy Steel, Plain (J795SA)
- STAHLWILLE TOOLS Planishing hammer d.32 mm L.300 mm (70130003)
- STANLEY Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- STANLEY DeWalt ToughSeries 6 in. L Phillips/Slotted Demolition Screwdriver Set 2 pk (DWHT65100)
- STANLEY Screwdriver Set, 8 pcs, Acetate Handle (66-158-A)
- STANLEY DeWalt 10 pc Insulated Screwdriver Set (DWHT66417)
- STANLEY 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- STANLEY Stanley 66-565 6 PC. Vinyl Comfort Grip Cabinet. Standard, & Phillips Screwdriver Set (66-565)
- TEKTON Hard Handle Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV44002)
- Stanley Screwdrivers and Nutdrivers