Shop All Utility Knives
Stanley
Precision Safety Cutter Safety Blade, 7 in L
Mfr # FMHT10363
Zoro # G4018688
original price:
$10.99
12% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position 4
- Handle Material Plastic
- Overall Width 1/2 in
- Blade Change Push Button
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT10363
- Zoro # G4018688
- UPC # 076174103632
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1/2 in |
Overall Length | 7 in |
Description
Precision Safety Cutter, Application Multipurpose, Blade Change Method Quick-Change, Blade Material Steel, Blade Operation Retractable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- NEVERMEASURE DISTANCE MEASURER 8X22"" (NM03)
- FREUD Thick Stock Rip Blade, 12 (LM71M012)
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-481)
- STANLEY STANLEY RAZOR BLADES (28-510)
- STANLEY Safety Knife Rounded Safety Blade, 6 in L (10-189C-TT)
- STANLEY Stanley 10-179 High Visibility Retractable Blade Utility Knife (10-179)
- STANLEY Stanley 10-175 Homeowner's Retractable Blade Utility Knife (10-175)
- STANLEY Utility Knife Utility, 6 in L (10-779)
- STANLEY Quick Slide Knife (10-813)
- Stanley Knives, Cutters & Snips