Shop All Utility Knives
Stanley
Precision Safety Cutter Safety Blade, 7 in L
Mfr # FMHT10362
Zoro # G4018627
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black, Yellow
- Overall Width 1/2 in
- Blade Operation Retractable
- Features Spring Loaded Blade, Easy Trigger Squeeze, Blade Lock
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT10362
- Zoro # G4018627
- UPC # 076174103625
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1/2 in |
Overall Length | 7 in |
Description
Precision Safety Cutter, Application Multipurpose, Blade Change Method Quick-Change, Blade Material Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-100')
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX121/4)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (BPC-H12)
- MILWAUKEE TOOL 3-5/8" 14 TPI SUPER SAWZALL Blade (5 PK) (48-00-5162)
- STANLEY Stanley 10-175 Homeowner's Retractable Blade Utility Knife (10-175)
- STANLEY Safety Recessed 6 9/64 in L, 10 PK (STHT10360A)
- STANLEY Interlock Safety Utility Knife w/Self-Retracting Round Point Blade, Red Orange (10-189C)
- STANLEY DeWalt Folding Utility Knife Gray 1 pk (DWHT10296)
- STANLEY Retractable Fixed, 6-1/2 in L (10-525)
- STANLEY Utility Knife, Metal 4 in L (STHT10424)
- HYDE 18mm AutoLock SnapOff Blade Utility Knife (42030)
- Stanley Knives, Cutters & Snips