Shop All Screwdrivers
This Product is Discontinued
Stanley
Precision Phillips Screwdriver #0 Round (Discontinued)
Mfr # 62-556
Zoro # G0695721
This Product is Discontinued
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 62-556
- Zoro # G0695721
- UPC # 076174625561
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 1/4 in |
Overall Length | 5 1/2 in |
Handle Length | 3 1/4 in |
For Fastener Size | 3/8 in |
Shank Diameter | 0.38 in |
Description
Precision Phillips Screwdriver, Tip Size #0, Phillips, Ergonomic, Overall Length 5 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.