Shop All Tape Measures
Stanley
Powerlock II Power Return Rule, 1" x 25ft, Chrome/Yellow
Mfr # 33-425
Zoro # G002696147
original price:
$36.45
5% off
new price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1/16"
- Color Chrome
- Type Locking Rule
- Material Steel
- Weight 0.903 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 33-425
- Zoro # G002696147
- UPC # 76174334258
- Country of Origin United States
- Category Tape Measures
Dimensions
Length | 25 ft |
Width | 1" |
Details
Graduations | 1/16" |
Color | Chrome |
Type | Locking Rule |
Material | Steel |
Weight | 0.903 lbs |
Measurement Type | Standard |
Description
Designed with the professional in mind. Secure lock helps prevent blade from creeping during measurements. Includes 16" and 19.2" stud center markings to help simplify framing jobs. Special Tru-Zero hook does double-duty as a pivot for drawing circles and arcs. Three-rivet, corrosion-resistant hook moves for accurate inside/outside measurements. High-visibility yellow steel blade remains rigid up to 7 ft. and is coated with Mylar for long-wearing durability. Extra-tough chrome case with heat-treated spring that stands up to repeated use. Belt clip for easy portability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Angle Angle Die Grinder, 1/4" Collet, 24,000 rpm, 0.3 HP (J325AGAH120)
- S.E. TOOLS Telescoping Pocket Magnet (14 Lb Pull) (SES924)
- VIM PRODUCTS VIM Tools Phillips No. 2 Tip 3/8 in. Sqaure Drive (SFP6-P2)
- EVOLUTION 2-3/4" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC275L)
- STANLEY Tape Measure, Steel, 12 ft Blade L (STHT30813S)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (STHT82397A)
- STANLEY 12 ft Tape Measure, 1/2 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-485)
- STANLEY 35 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-735)
- STANLEY DECFRACT TAPE RULE (33-272)
- STANLEY DeWalt ToughSeries 16 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36916S)
- KESON 200 ft./60m Tape Measure, 1/2 in Blade (FLT18M200)
- Stanley Tape Measures