Shop All Power Distribution Blocks
Stanley
Power Block 2 with 2 ft. Cord
Mfr # 30669
Zoro # G0223633
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 125V
- Application Outdoor application
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 30669
- Zoro # G0223633
- UPC # 686140306693
- Country of Origin China
- Category Power Distribution Blocks
Details
Voltage Rating | 125V |
Application | Outdoor application |
Amps | 15 A |
Description
Need a short extension cord with multiple outlets? The STANLEY Power Block 2 is a heavy-duty 2 ft. extension cord. It converts 1 grounded outlet into 3 grounded outlets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 3.07 in D, 4X, Screw On (HW-S30023085)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q21-2S)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 200ft (HSN-100 3/16 Blk 200)
- ILSCO Power Distribution Block, Line Conductor (PDB-26-2/0-3-EC)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 63A, 4 Poles (M9R81463)
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- EATON BUSSMANN Cover, Series 163 (CPDB-2)
- BURNDY Power Distribution Block Cover, 4.75 in.L (BDBLCSCOVER)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (16323-3)
- Stanley Power Distribution Blocks