Shop All Screwdrivers
Stanley
Pocket Clip Slotted Screwdriver 3/32 in Round
Mfr # 66-103-A
Zoro # G7745431
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-103-A
- Zoro # G7745431
- UPC # 761743661032
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 4 in |
Overall Length | 6 1/2 in |
Handle Length | 5 in |
For Fastener Size | 3/8 in |
Shank Diameter | 0.38 in |
Description
Pocket Clip Slotted Screwdriver, Tip Size 3/32 in, Slotted, Ergonomic, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 28mm, Hi-Polish (JHW1228MNRC)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/64 (C19211)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (8840)
- WESTWARD Socket Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (53YV69)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-097)
- STANLEY 9 In 1 Multi Tool Screwdriver (2051100)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-160-A)
- STANLEY Screwdriver #2 Round (64-172-A)
- STANLEY General Purpose Cabinet Slotted Screwdriver 1/8 in Round (66-114-A)
- POWERBUILT #3 X 6" Phillips Screwdriver (DB) (646166)
- Stanley Screwdrivers