Shop All Screwdrivers
Stanley
Pocket Clip Slotted Screwdriver 3/32 in Round
Mfr # 66-102-A
Zoro # G7745328
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-102-A
- Zoro # G7745328
- UPC # 761742661026
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 3 in |
Overall Length | 5 1/2 in |
Handle Length | 2 5/16 in |
Shank Diameter | 0.38 in |
For Fastener Size | 3/8 in |
Description
When you are working with precision, the STANLEY 66-102-A Pocket Clip Slotted Screwdriver is the tool to turn to. Its 3/32" tip allows you to reach into tight spaces and its antiroll handle prevents it from rolling off surfaces. The screwdriver has a corrosion resistant blade that resists twisting and bending under pressure. Its fluted handle provides superior grip, while its pocket clip ensures easy access when you need it most. It also has an ergonomic design with an antiroll handle for enhanced control and comfort. This STANLEY Pocket Clip Slotted Screwdriver is the perfect choice for those who want a reliable slotted screwdriver that offers great value for money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Rescue Knife Serrated, 7 1/2 in L (432)
- SK PROFESSIONAL TOOLS 1/4" Drive SAE, Metric, 48 pcs (91848)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- TEMPO COMMUNICATIONS Snips, Datacomm Pop (PT-T03)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-902)
- STANLEY SCREWDRIVER 3/16""X6"" SLT (60-005)
- STANLEY Stanley Vinyl Grip Standard Slotted Tip Screwdriver, 1/4 x 4, (66-090)
- STANLEY 9 In 1 Multi Tool Screwdriver (2051100)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-186-A)
- STANLEY Stanley 66-168-A 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8" (66-168-A)
- URREA Screwdriver, Ph#2X1-3/8 Red (9671R)
- Stanley Screwdrivers