Shop All Screwdrivers
Stanley
Pocket Clip Slotted Screwdriver 1/8 in Round
Mfr # 66-101-A
Zoro # G7745300
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-101-A
- Zoro # G7745300
- UPC # 761741661010
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 2 in |
Overall Length | 5 1/4 in |
Handle Length | 5 in |
For Fastener Size | 3/8 in |
Shank Diameter | 0.38 in |
Description
Pocket Clip Slotted Screwdriver, Tip Size 1/8 in, Slotted, Ergonomic, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 624mm Metric, 19Pcs W Mechanic's Tray (CP11900-19MT)
- PERFORMANCE TOOL 5-Pc 1/2 In Dr. Thin Wall Impact Socket Socket Set, W32902 (W32902)
- MILWAUKEE TOOL JOBSITE RADIO & CHARGER (ML2792-20)
- BLACK & DECKER Steel Ball (N089668)
- STANLEY 29 PIECE RATCHETING SCREWDRIVER (54-925)
- STANLEY General Purpose Cabinet Slotted Screwdriver 1/8 in Round (66-116-A)
- STANLEY Screwdriver #2 Round (64-105-A)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-178-A)
- STANLEY Stanley 66-158-A 100 Plus® 8 Piece Screwdriver Set (66-158-A)
- VESSEL BALL GRIP Insulated Screwdriver No.200 - (200S6100)
- Stanley Screwdrivers and Nutdrivers