Shop All Screwdrivers
Stanley
Pocket Clip Phillips Screwdriver #0 Round
Mfr # 64-100-A
Zoro # G2770813
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 64-100-A
- Zoro # G2770813
- UPC # 076174808001
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 3 in |
Overall Length | 2 3/4 in |
Handle Length | 4 in |
For Fastener Size | 1/4 in |
Shank Diameter | 0.25 in |
Description
The Stanley 64-100-A Pocket Clip Phillips Screwdriver is a high quality tool that will not disappoint. It features a twist resistant blade and an overall length of 2 3/4 in. The pocket clip screwdriver has a round shank measuring 3 in. long and an alloy steel shank material. The handle is 4 in. long, has a black and grey color scheme, and is made of plastic. It also comes with a #0 Phillips tip size, allowing you to drive screws quickly and easily. The Stanley Pocket Clip Screwdriver offers the perfect balance between comfort and performance for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #8-32UNC (341748)
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- WESTWARD 3/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV96)
- DRILL AMERICA O HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPO)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-160-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-090)
- STANLEY 9 In 1 Multi Tool Screwdriver (2051100)
- STANLEY Multibit Scrdrvr Fm (69-189)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-168-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/8 in Round (66-092)
- TEKTON #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP11001)
- Stanley Screwdrivers