Shop All Plumb Bobs
Stanley
PLUMBBOB 8OZ BRASS
Mfr # 47-973
Zoro # G903508280
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8 oz
- Finish Polished
- Construction Brass
- Width 4.8 in
- Length 8.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 47-973
- Zoro # G903508280
- UPC # 76174479737
- Country of Origin United States
- Category Plumb Bobs
Dimensions
Size | 8 oz |
Width | 4.8 in |
Length | 8.7 in |
Details
Item | Plum Bob |
Finish | Polished |
Construction | Brass |
Description
Stanley 8 oz Brass Plumb Bob 8.7 in. L 1 pc
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-3)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #13 (C18066)
- L.H. DOTTIE L.H. Dottie 1/2'' x 600' Yellow Polypropylene Pull Rope (1260)
- MASON Leveling Mount (5C029)
- STANLEY Plumb Bob, Brass, 16oz. (47-974)
- SWANSON TOOL 8 oz. Brass Plumb Bob (PB008B)
- SITEPRO 24 oz. Brass Plumb Bob (15-024)
- CRESCENT LUFKIN 20 oz. Inage Solid Brass Cylindrical Blunt Point SAE Plumb Bob (590GN)
- JOHNSON LEVEL & TOOL Plumb Bob, 12 oz., Steel, Nickel Plated (012)
- SITEPRO Contractor's Gammon Reel Kit W/ 16oz Plumb Bob and Sheath (15-1021GR16KIT)
- GENERAL TOOLS Plumb Bob 5 Oz Steel (790-5)
- Stanley Levels, Compasses, and Plumb Bobs