Shop All Plumb Bobs
Stanley
Plumb Bob, Brass, 16oz.
Mfr # 47-974
Zoro # G9992105
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brass
- Size 16 oz
- Finish Brass Plated
- Characteristics Determines Plumb Reference Point
- Construction Brass w/Hardened Steel Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 47-974
- Zoro # G9992105
- UPC # 076174479744
- Country of Origin Taiwan, Province of China
- Category Plumb Bobs
Dimensions
Size | 16 oz |
Details
Item | Plumb Bob |
Type | Brass |
Finish | Brass Plated |
Characteristics | Determines Plumb Reference Point |
Construction | Brass w/Hardened Steel Point |
Features | Polished-Lacquer, Solid-Brass Construction is Rust Resistant, Replaceable, Hardened Steel Tip, Screw Top Simplifies Attaching String to Center of Plumb, Through Hole for Tightening |
Weight | 1 lb |
Material | Brass |
System of Measurement | SAE |
Included Components | String |
Tip Material | Brass |
Description
Plumb Bob, Material Brass, Finish Brass Plated, Included Components String, Weight 1 lb, System of Measurement SAE, Tip Material Brass, Features Polished-Lacquer, Solid-Brass Construction is Rust Resistant, Replaceable, Hardened Steel Tip, Screw Top Simplifies Attaching String to Center of Plumb, Through Hole for Tightening
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Straight Auger, 5 In. L, Steel (T-201)
- ONSRUD Routing End Mill, Down O-Flute, 1/16, 1/4, 2 (64-000)
- TEKTON 3/4 Inch Drive x 40 Inch Breaker Bar (SBH00340)
- PROTO 16 oz. Ball Peen Hammer, 14-1/2" Wood Handle (J1316PD)
- STANLEY PLUMBBOB 8OZ BRASS (47-973)
- JOHNSON LEVEL & TOOL Plumb Bob, Brass, 8 Oz (108)
- SWANSON TOOL 16 oz. Brass Plumb Bob (PB016B)
- SITEPRO 2432 Leather Sheath for 24-32 oz. Plumb Bob (15-2432)
- SITEPRO 18 oz. Brass Plumb Bob (15-018)
- US TAPE Plumb Bob, 20 oz. Size, Brass Construction (58888)
- GENERAL TOOLS Plumb Bob 8 Oz Steel (790-8)
- Stanley Levels, Compasses, and Plumb Bobs