Shop All Chalk Line Reels
Stanley
Brass Plumb Bob – 8 oz.
Mfr # 47-973
Zoro # G1526752
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8 oz, 8.7 in L.
- Finish Brass Plated
- Characteristics Replaceable Tip, Screw Top To Attach String (String Not Included)
- Includes Additional Tip
- Features Comes with Extra Tip, Polished-Lacquer, Solid-Brass Construction is Rust Resistant, Replaceable, Hardened Steel Tip, Screw Top Simplifies Attaching String to Center of Plumb, Through Hole for Easy Tightening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 47-973
- Zoro # G1526752
- UPC # 076174479737
- Country of Origin Taiwan, Province of China
- Category Chalk Line Reels
Dimensions
Size | 8 oz, 8.7 in L. |
Details
Item | Plumb Bob |
Finish | Brass Plated |
Characteristics | Replaceable Tip, Screw Top To Attach String (String Not Included) |
Includes | Additional Tip |
Features | Comes with Extra Tip, Polished-Lacquer, Solid-Brass Construction is Rust Resistant, Replaceable, Hardened Steel Tip, Screw Top Simplifies Attaching String to Center of Plumb, Through Hole for Easy Tightening |
Material | Brass |
Weight | 0.01 lb |
Included Components | String |
Tip Material | Brass |
System of Measurement | SAE |
Description
Plumb Bob, Material Brass, Finish Brass Plated, Included Components String, Weight 0.01 lb, System of Measurement SAE, Tip Material Brass, Includes Additional Tip, Features Comes with Extra Tip, Polished-Lacquer, Solid-Brass Construction is Rust Resistant, Replaceable, Hardened Steel Tip, Screw Top Simplifies Attaching String to Center of Plumb, Through Hole for Easy Tightening
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI TP02245-0 Needle Supporter 3mm (TP02245-0)
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 24T, T-Shank (06268)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (32L07)
- MILWAUKEE TOOL Replacement Reaming Blades for 7in1 Condiut Reamer (48-22-2876)
- STANLEY Die-Cast Chalk Line Reel (47-099)
- STANLEY Rafter Square, 16 x 24 In. (45-011)
- STANLEY FATMAX® Aluminum Chalk Line Reel with 4 oz. Blue Chalk (47-482L)
- STANLEY CHALK REEL STANLEY (47-440)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk (47-442)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Blue (DWHT47373L)
- APEX TOOL GROUP Crescent Lufkin® 50' Compact Chalk & Reel, Blue Chalk (CL50)
- Stanley Chalk Line Reels