Shop All Straight Flute Taps
Stanley
Plug - 3/16 - 24 Ns Hcs Tap
Mfr # 1412
Zoro # G5163138
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 1412
- Zoro # G5163138
- UPC # 42526014123
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Plug - 3/16 - 24 Ns Hcs Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Safety Step Edger/Groover, 6"x4-1/2 (CF112PF)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- STANLEY 2-Ended Hook Utility Blade, W, PK5 (11-939)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1950-SS)
- STANLEY 9/16-18 Taper Tap (1349)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 6-32NC 1 pc (1118)
- CENTURY DRILL & TOOL Tap Metric Plug Style 22.0X2.50 (96344)
- DRILL AMERICA 1/2in-13 X 10in UNC HSS Pulley Tap (DWTET10X1/2-13)
- ALFA TOOLS 20 Mm High Carbon Steel Hand Taps (3-Pack) (CSMTS70839)
- REGAL CUTTING TOOLS Tap, Hand, M10, 1.5, HSS, D3, 4 Flutes, Plug (020249AS)
- Stanley Taps