Shop All Locking Pliers
Stanley
Plier Lcking 7R Fast Release 7In
Mfr # IRHT82577
Zoro # G4696222
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Jaw Capacity 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # IRHT82577
- Zoro # G4696222
- UPC # 885911597821
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 7 in |
Details
Jaw Capacity | 1-1/2 in |
Description
Plier Lcking 7R Fast Release 7In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML11/32)
- IRWIN Bit Speedbor Max 1X6 (3041007)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, SLEEVE LOCK (44798)
- DRILL AMERICA 45/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X45/64)
- STANLEY Plier Lcking 10Cr Fr Red Hand Spn 10In (IRHT82573)
- STANLEY Plier Lcking 6Ln Lng Ns Fast Rel 6 (IRHT82583)
- STANLEY 10 in Plain Grip Locking Adjustable Wrench (85-610)
- STANLEY Shell Plier Lcking Fast Rel Set 10Wr 7Wr (IRHT82590)
- MALCO Hog Ring Pliers, Self Feed, 7 In (HRP2)
- IRWIN IRWIN VISE-GRIP® 902L3 5WR The Original„¢ 5" Locking Plier W/ Wire Cutter (902L3)
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (40 14 250)
- Stanley Locking Pliers