Shop All Locking Pliers
Stanley
Plier Lcking 7Cr Fast Release 7In
Mfr # IRHT82574
Zoro # G4696213
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Jaw Capacity 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # IRHT82574
- Zoro # G4696213
- UPC # 885911597807
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 7 in |
Details
Jaw Capacity | 1-1/2 in |
Description
Plier Lcking 7Cr Fast Release 7In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Steep Angled Scraper (ATH-9-UNGL)
- DRILL AMERICA 1 Solid Carbide Combined Drill Bit and Countersink (DMOCCD1-60)
- MILWAUKEE TOOL 1-3/16 " Quick Change Steel Plate Carbide Cutter (49-57-8217)
- STARRETT Surface Gage, Steel, 0.375" Rod dia. (57B)
- STANLEY Plier Lcking 7R Fast Release 7In (IRHT82577)
- STANLEY Shell Plier Lcking Fast Rel Set 10Wr 7Wr (IRHT82590)
- STANLEY Plier Lcking 10Cr Fr Red Hand Spn 10In (IRHT82573)
- STANLEY Plier Lcking 6Ln Lng Ns Fast Rel 6 (IRHT82583)
- STANLEY 10 in Plain Grip Locking Adjustable Wrench (85-610)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.500In (A-200)
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- Stanley Locking Pliers