Shop All Locking Pliers
Stanley
Plier Lcking 5Cr Fast Release 5In
Mfr # IRHT82575
Zoro # G4696152
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Jaw Capacity 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # IRHT82575
- Zoro # G4696152
- UPC # 885911597814
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 5 in |
Details
Jaw Capacity | 1-1/8 in |
Description
Plier Lcking 5Cr Fast Release 5In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" HEX Demo 18" Bull Point (48-62-3005)
- ARTU Slotted Drill Bit, 1/4" x 4 1/4 (02134)
- KO-KEN Socket 21/32 12 Point 77mm 1/2 Sq. Drive (4305A-21/32)
- STARRETT Feeler Stock Assortment (S667MA)
- STANLEY Plier Lcking 6Ln Lng Ns Fast Rel 6 (IRHT82583)
- STANLEY 10 in Plain Grip Locking Adjustable Wrench (85-610)
- STANLEY Plier Lcking 10Cr Fr Red Hand Spn 10In (IRHT82573)
- STANLEY Plier Lcking 7R Fast Release 7In (IRHT82577)
- STANLEY Shell Plier Lcking Fast Rel Set 10Wr 7Wr (IRHT82590)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3410)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.219In (A-140)
- Stanley Pliers