Shop All Locking Pliers
Stanley
Plier Lcking 10R Fr Reduce Hand Spn 10In
Mfr # IRHT82576
Zoro # G4696195
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Height (In.) 1.3 in
- Width (In.) 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # IRHT82576
- Zoro # G4696195
- UPC # 885911596930
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 11 in |
Height (In.) | 1.3 in |
Width (In.) | 3.3 in |
Details
Plier Item | Pliers |
Description
Plier Lcking 10R Fr Reduce Hand Spn 10In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11450)
- DEWALT 4" x .060 Tile Blade Wet/Dry (DW4790)
- HOLEMAKER TECHNOLOGY HMT Grub Screw for Magdrill Arbor M8 x 8mm M4 Hex Pack 10 (103060-0808)
- KO-KEN Extension Bar 600mm 1/2 Sq. Drive (4760-600)
- STANLEY Plier Lcking 7R Fast Release 7In (IRHT82577)
- STANLEY Shell Plier Lcking Fast Rel Set 10Wr 7Wr (IRHT82590)
- STANLEY Plier Lcking 6Ln Lng Ns Fast Rel 6 (IRHT82583)
- STANLEY Plier Lcking 10Cr Fr Red Hand Spn 10In (IRHT82573)
- STANLEY 10 in Plain Grip Locking Adjustable Wrench (85-610)
- VIM PRODUCTS VIM Tools Adjustable Slide-Lock Pliers with JJ Jaws (SLP2)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- Stanley Pliers