Shop All Specialty Levels
Stanley
Plastic Line Level – 3"
Mfr # 42-193
Zoro # G9992114
original price:
$1.15
5% off
$1.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type In-Mounting Base
- Length (In.) 3 in
- Width (In.) 0.2031 in
- Total Number of Vials 1
- Accuracy 0.005 in per ft/80 to 90 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 42-193
- Zoro # G9992114
- UPC # 076174421934
- Country of Origin Multiple
- Category Specialty Levels
Dimensions
Length (In.) | 3 in |
Width (In.) | 0.2031 in |
Mounting Hole Dia. (In.) | 0.25 in |
Height (In.) | 0.2031 in |
Overall Height | 7/8 in |
Overall Length | 3 3/16 in |
Overall Width | 3/16 in |
Mounting Hole Diameter | 1/4 in |
Description
The STANLEY 42-193 Plastic Line Level is a versatile level that can be used to accurately level string lines. It has a high-visibility yellow color and is easy to identify in your toolbox. The line level is an in-mounting base, which means it can be securely mounted to surfaces such as brick or concrete walls. This 3" line level also features special hooks that allow the tool to slide freely along string lines for more accurate leveling. The 0.25" mounting hole diameter makes it easy to install the line level on surfaces of different thicknesses. The STANLEY 42-193 Plastic Line Level will make your next project easier and more precise.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1)
- KRAFT TOOL Bag/Tote, Tool Bag, Black/Gray, Nylon, 12 Pockets (WL102)
- HHIP Pro-Series 0-0.5" Dial Indicator (4400-1095)
- STAHLWILLE TOOLS 20 mm (3/4") Socket set 22-pcs. (96054103)
- STANLEY Stanley 42-480 Professional I-Beam Level, 48" Long (42-480)
- STANLEY Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9" (43-511)
- STANLEY Aluminum Line Level (42-287)
- STANLEY Magnetic Post Level, 6 1/8 In, 3 Vials (47-720)
- STANLEY Level Silver I-Beam (42-074)
- HHIP 12" Inspection Block Master Level With 2 Vials (4901-0092)
- CAMCO LEVEL - ACCULEVEL (25563)
- Stanley Levels, Compasses, and Plumb Bobs