Shop All Combination Square Sets and Components
This Product is Discontinued
Stanley
Plastic Handle Combination Square – 12" (Discontinued)
Mfr # 46-012
Zoro # G7618371
This Product is Discontinued
Key Features
- Number of Pieces 2
- Head Type Square
- Head Material Plastic
- Material Plastic
- Graduations 1/32", 1/16", 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 46-012
- Zoro # G7618371
- UPC # 076174460124
- Country of Origin China
- Category Combination Square Sets and Components
Dimensions
Length | Blade: 12" |
Details
Item | Combination Square Set |
Number of Pieces | 2 |
Head Type | Square |
Head Material | Plastic |
Material | Plastic |
Graduations | 1/32", 1/16", 1/8" |
Features | Chrome Plated, Lightweight |
Description
Combination Square, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.