Shop All Planes and Shaving Tools
Stanley
Plane, Pocket
Mfr # 21-399
Zoro # G3504207
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fine Cut, 1-Handed
- Overall Length 6 in
- Blade Width 2 in
- Overall Width 1 3/4 in
- Application For End-grain Work, Sheetrocking And Smoothing Edges Of Laminates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 21-399
- Zoro # G3504207
- UPC # 076174213997
- Country of Origin China
- Category Planes and Shaving Tools
Dimensions
Overall Length | 6 in |
Blade Width | 2 in |
Overall Width | 1 3/4 in |
Details
Item | Pocket Plane |
Type | Fine Cut, 1-Handed |
Application | For End-grain Work, Sheetrocking And Smoothing Edges Of Laminates |
Includes | One Fine Blade |
Body Material | Die Cast Alloy |
Blade Material | Steel |
Handle Material | Cast Iron |
Features | Die-cast alloy body with metallic gray finish |
Blade Shape | Flat |
Plane Type | Block-Flat Cutting Plane |
Material Application | Laminate, Wood |
Cutting Direction | Forward Stroke |
Description
Pocket Plane, Blade Material Steel, Blade Shape Flat, Blade Width 2 in, Body Material Die Cast Alloy, Cutting Direction Forward Stroke, Features Die-cast alloy body with metallic gray finish, Handle Material Cast Iron, Material Application Laminate, Wood, Overall Length 6 in, Overall Width 1 3/4 in, Plane Type Block-Flat Cutting Plane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" NPT Tap and "R" HSS Drill Bit (POU1/8NPTW/DRILL)
- IRWIN ProPliers Groove Joint Pliers, 10" (2078510)
- NDS 12 In. x 12 In. Black Square Square Grate (1211)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 4" 1/2"R (CF146PF)
- STANLEY Rabbet Plane (12-978)
- STANLEY FLAT FILE 17-3/8"" (21-295)
- STANLEY Bailey, Professional Bench Plane (12-905)
- STANLEY Sweetheart No.60-1/2 Low Angle Blck Plne (12-139)
- STANLEY Surform® Plane – Fine Cut Blade (21-296)
- STANLEY Surform® Shaver, Length 7 1/4 in, Standard Cut Blade, Yellow (21-115)
- ARTU Hobby Plane, w/Pack of Blades (01400)
- Stanley Cutting and Shaping Tools