Shop All Center Punches
Stanley
Pin Punch, 3/16 x 5/16 In
Mfr # 16-233
Zoro # G0754047
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5/16 in
- Tether Capable Tether Capable
- Design Forged One-Piece
- Construction Chrome Vanadium Steel
- Hex (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 16-233
- Zoro # G0754047
- UPC # 076174162332
- Country of Origin China
- Category Center Punches
Dimensions
Length (In.) | 5/16 in |
Tip Size (In.) | 3/16 in |
Tip Diameter | 3/16 in |
Tip Size | 3/16 in |
Hole Diameter | 3/16 in |
Shank Width | 1/4 in |
Overall Length | 6 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/4 in, Hole Diameter 3/16 in, Overall Length 6 in, Container Type Pouch, Material Applications Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-48102)
- RIDGID Hook Jaw, For Ridgid Model# 31045 Wrench (31770)
- DEWALT Cordless Rotary Hammer, 3/8 in, 12V DC (DCH072B)
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MH-T500)
- STANLEY Prick Punch, 5-1/2 In L (16-236)
- STANLEY SQUARE HEAD NAIL SETTER 1/8in. CENTER PUNCH (58-120)
- STANLEY Center Punch, 1/4 x 4 In, Yellow (16-227)
- STANLEY Center Punch, 5/16 x 4-1/2 In, Yellow (16-228)
- DASCO PRO Center Punch, 1/4 Tip x 4" L (530)
- GENERAL TOOLS Punch Center #87 (87)
- DYNAMIC Tools Centre Punch, 5/32" X 5/16" X 5-1/2" Long (D058020)
- Stanley Cutting and Shaping Tools