Shop All Center Punches
This Product is Discontinued
Stanley
Pin Punch, 1/16 x 6 In (Discontinued)
Mfr # 16-230
Zoro # G1518054
This Product is Discontinued
Key Features
- Design Forged One-Piece
- Hex (In.) 1/4 in
- Application Demolition
- Characteristics Hardened Striking Surface
- Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 16-230
- Zoro # G1518054
- UPC # 076174162301
- Country of Origin China
- Category Center Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 1/16 in |
Details
Item | Pin Punch |
Design | Forged One-Piece |
Hex (In.) | 1/4 in |
Application | Demolition |
Characteristics | Hardened Striking Surface |
Tether Capable | Tether Capable |
Construction | Chrome Vanadium Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Pin Punch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.