Shop All Multi-Bit Screwdrivers
Stanley
Phillips, Slotted, Square Bit 9 1/2 in, Drive Size: 1/4 in , Num. of pieces:8
Mfr # 69-193P
Zoro # G7745407
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 9 1/2 in
- Bit Style Phillips, Slotted, Square
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 69-193P
- Zoro # G7745407
- UPC # 076174691931
- Country of Origin Multiple
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 1/2 in |
Sizes Included | Cabinet Slotted: 3/16 in, 1/4 in, Phillips: #1, #2, Square: SQ1, SQ2, SQ3 |
Tip Size | #0, #1, #2, #3, 1/4 in, 3/16 in, 5/32 in |
For Fastener Size | 1/4 in |
Description
Multi-Bit Screwdriver, Tip Size #0, #1, #2, #3, 1/4 in, 3/16 in, 5/32 in, Tip Style Phillips, Slotted, Square, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Single End, Magnetized Tip Yes, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 1/2" Size, SAE Hex Bit Socket, 6 Pts (SA-16LA)
- DRILL AMERICA 12 Piece Carbon Steel NPT Pipe Tap and Die Set (DWTNPT-SET)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- PANAVISE Portable Vise, Replaceable, 360 deg. (309)
- STANLEY Standard, Phillips, TORX, Pozi, Square Bit 10 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (68-010)
- STANLEY PRECISION SCRWDRVR 6PC (66-052)
- STANLEY Standard, Phillips Bit 5 1/4 in, Drive Size: 1/4 in , Num. of pieces:3 (66-344)
- STANLEY Screwdriver, Steel, 7 1/2 in L, 4pc (FMHT62287)
- STANLEY Phillips, Standard Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (68-012)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2903)
- Stanley Screwdrivers and Nutdrivers