Shop All Desk Accessories & Organizers
Stanley
ORGNZR BLK/YLW 10COMPART
Mfr # STST14710
Zoro # G103509186
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 10
- Color Yellow/Black
- Material Plastic
- Overall Width 13.3 in
- Overall Depth 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST14710
- Zoro # G103509186
- UPC # 76174832990
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 13.3 in |
Overall Depth | 16-1/2 in |
Overall Height | 4.2 |
Details
Number of Compartments | 10 |
Color | Yellow/Black |
Material | Plastic |
Features | Comfort Grip Handle |
Description
Stanley 16.5 in. Organizer Black/Yellow
- •Unbreakable polycarbonate lid for lasting use
- •10 removable compartments accommodate a wide variety of tools
- •Lid locks the compartments into place when closed
- •Ideal for organizing small parts
- •Perfect for the professional carpenter, mechanic, handyman and others
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Colored Paper Chart Tablet, Ruled, 24x16, 25 Sheets, PK2 (P0074732)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 6", White, 200/Case (RM9SS)
- SAUNDERS SAUNDERS WorkMate II Mobile Work Station (475)
- UNITED SCIENTIFIC Weighing Boats, 1.5" x 1.5" x 5/1, PK100 (UNWGHBT-4CM-PK/100)
- STANLEY 14.375 in. W X 8.375 in. H X 6.125 in. D Storage Organizer Polypropylene 9 compartments Blac (STST40709)
- STANLEY STORAGE ORGANIZER 30CMPT (STST40730)
- STANLEY STORAGE ORGANIZR 16.7""L (014725R)
- STANLEY 14.38 in. W X 16.13 in. H X 6.125 in. D Storage Organizer Polypropylene 39 compartments Blac (STST40739)
- ADVANTUS Panel Wall Clips, Jumbo, 60 Sheet Capacity, 10/BX, Assorted 10PK (AVT75341)
- OMNIMED Tabletop Chart/Binder Holder, 10 Slot (Organizes folders and other Ite (264003-10)
- DACASSO Classic Black Leather 3.5" x 6" Calendar Holder with Gold Accents (AG-1006)
- Stanley Desk Accessories & Organizers