Shop All Screwdriver Bits
Stanley
No. 2 Phil Power Bit 3-1/2 In.
Mfr # IWAF23PH2
Zoro # G6870578
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bits
- Length 4.800 in
- Width 1.900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # IWAF23PH2
- Zoro # G6870578
- UPC # 673765013464
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Length | 4.800 in |
Width | 1.900 in |
Details
Fastening Tool Item | Power Bit |
Type | Bits |
Description
No. 2 Phil Power Bit 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896 (UT8896)
- CARMEX Thread Mill Toolholder, SR 1500 M30, 152.40mm L, - Insert Shape (SR 1500 M30)
- CRESCENT 1-11/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW5)
- DRILL AMERICA 19/64" HSS Left Hand Jobber Length Drill Bit (DWDLH19/64)
- MIBRO Drllbit S&D11/16Diax6"L (270651)
- KO-KEN Bit Slotted 1.6 x 9 32mm 5/16 Hex Drive (100S.32-9)
- PROTO 1/4" Torx® Hex Insert Bit - T15 (J60510)
- VEGA Impactech Hex 7/32 Insert Bit x 1 (P125H1464A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (P-328X)
- EAZYPOWER Magnetic Nut Setter 7Mm (88218)
- VEGA Torx Plus 40 Insert Bit x 1 (125IP40A)
- Stanley Screwdriver Bits