Shop All Punch & Chisel Sets
Stanley
NAILSETTER CUSHION 1/32""
Mfr # 58-911
Zoro # G7659824
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.9 in
- Material Steel
- Color Yellow
- Shape Rectangle
- Handle Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 58-911
- Zoro # G7659824
- UPC # 76174589115
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 8.9 in |
Handle Length (in) | 5 |
Details
Item | Nail Set |
Material | Steel |
Color | Yellow |
Shape | Rectangle |
Handle | Aluminum |
Point | 1-1/32 in |
Recommended Safety Equipment | Goggles |
Punch Type | Drive Punch |
Description
Since 1843 Stanley tools have been on the belt and in the hands of professional contractors and accomplished homeowners. Synonymous with quality
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- T (46790)
- AIRLOC Leveling Mount, 3200 Lb Cap, 2 In (1.15120.64)
- HHIP 7 Piece M6-M20 Hexagon Rethreading Die Set (1017-0007)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115)
- STANLEY FOLDING CHISEL FATMAX 1"" (FMHT16145)
- STANLEY Chisel Set, Steel, For Wood, (3) Pieces (STHT16727)
- STANLEY STANLEY 3/8"" CHISEL (16-974)
- STANLEY Punch and Chisel Set (16-299)
- STANLEY NAILSETTER CUSHION 3/32"" (58-913)
- STANLEY NAILSETTER CUSHION 2/32"" (58-912)
- MAYHEW 564 2 PILOT PUNCH (MAY25001)
- Stanley Cutting and Shaping Tools