Shop All Nail Sets
This Product is Discontinued
Stanley
Nail Set, Self-Centering, For 4D/6D (Discontinued)
Mfr # 58-011
Zoro # G9176011
This Product is Discontinued
Key Features
- Point Dia. (In.) 9/16
- Overall Length (In.) 3 5/32 in
- Application Sets 4d And 6d Finishing Nails
- Finish Nickel Plated
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Dia. (In.) | 9/16 |
Overall Length (In.) | 3 5/32 in |
Overall Length | 3 in |
Hole Diameter | 9/16 in |
Tip Size | 9/16 in |
Details
Item | Self Centering Nail Set |
Application | Sets 4d And 6d Finishing Nails |
Finish | Nickel Plated |
Includes Striking Cap | No |
Container Type | Pouch |
Measurement Type | SAE |
Features | Designed to Reduce Marring of Wood Surface, Sets 4D and 6D Finishing Nails |
Includes Handguard | No |
Includes Handle | No |
Shank Shape | Round |
Punch Type | Nail Punch |
Material Applications | Wood |
Automatic | No |
Grip Style | Knurled |
Tip Type | Point |
Description
Stanley's 58-011 Nail Set is designed to set 4d and 6d finishing nails. It has a nickel plated finish for added durability. This nail set comes with a self-centering tip that ensures nails are driven straight into the workpiece. The head of this nail set is large enough to provide maximum holding power without splitting the material. Its nickel plated finish makes it resistant to corrosion, so you can use it in all kinds of weather conditions. You will want to own Stanley's 58-011 Nail Set for its ability to help you accomplish your tasks quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.