Shop All Nail Sets
Stanley
Nail Set, Knurled, 3/32 In
Mfr # 58-113
Zoro # G9176036
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Dia. (In.) 3/32
- Overall Length (In.) 4 in
- Head Square
- Finish Black Oxide
- Grip Round Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Dia. (In.) | 3/32 |
Overall Length (In.) | 4 in |
Head Size (In.) | 5/16 in |
Overall Length | 4 in |
Tip Size | 3/32 in |
Hole Diameter | 3/32 in |
Details
Item | Nail Set |
Head | Square |
Finish | Black Oxide |
Grip | Round Knurled |
Material | Steel |
Grip Style | Knurled |
Material Applications | Wood |
Shank Shape | Hexagon |
Includes Striking Cap | No |
Punch Type | Nail Punch |
Heat-Treated | Yes |
Includes Handle | No |
Measurement Type | SAE |
Features | Long Length for Setting Nails in Hard-To-Reach Areas, Long, Beveled Tip for Easy Nail Head Alignment, Square Head Prevents Rolling When Set Down |
Automatic | No |
Includes Handguard | No |
Tip Type | Point |
Container Type | Pouch |
Description
Stanley's 58-113 Nail Set is a simple yet versatile tool that will help you drive nails into surfaces with precision. It has a black phosphate finish and alloy steel construction, making it both durable and long-lasting. This nail set has a round knurled grip for added control and comfort. The overall length of the nail set is 4 in., while the head size is 5/16 in. It has a 3/32" point diameter and square head, so you can easily secure your workpieces to surfaces such as plywoods, particle boards or wall panels. Stanley's 58-113 Nail Set is ideal for those who need quick access to their tools at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1/2 in. RotaCut Hole Cutter, 3 pack (11116C)
- PROTO 3/4 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (J07532T)
- KO-KEN Socket 57mm 6 Point 100mm 3/4 Sq. Drive (6300M-57)
- EXCEL BLADES Metal Mitre Box Set with Heavy Duty Handle and Razor Saw Blade, 12pk (55666)
- STANLEY 3 Piece Cushion Grip Nail Set (58-930)
- STANLEY 3 Piece Square Head Nail Set (58-230)
- STANLEY Nail Set, 1/32, 2/32, 3/32, #2 Phillips, 3 Pc (DWHT58503)
- STANLEY 232 in Nail Set 1 pc (58-112)
- SPRING TOOLS 2/32" Spring Tools 32R02-1 Spring Tools Nail Set and Counter Punch (32R02-1)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (61511)
- MAYHEW Pilot Punch Set, Not Tether Capable (62252)
- Stanley Cutting and Shaping Tools