Shop All Nail Sets
Stanley
Nail Set, 1/32, 2/32, 3/32, #2 Phillips, 3 Pc
Mfr # DWHT58503
Zoro # G4616403
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Point Dia. (In.) #2 Phillips, 1/32, 2/32, 3/32
- Overall Length (In.) 4 3/4 in
- Material Steel
- Application For Setting Nails Below Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Dia. (In.) | #2 Phillips, 1/32, 2/32, 3/32 |
Overall Length (In.) | 4 3/4 in |
Head Size (In.) | 1/4 in |
Overall Length | 4 3/4 in |
Tip Size | 1/32 in, 1/16 in, 3/32 in |
Shank Width | 1/4 in |
Details
Item | 4-in-1 Nail Set |
Number of Pieces | 3 |
Material | Steel |
Application | For Setting Nails Below Surface |
Grip | Comfort Bi-Material |
Head | Hexagonal |
Finish | Metal |
Material Applications | Wood |
Grip Style | Knurled |
Insulated | Yes |
Includes Striking Cap | No |
Container Type | None |
Handle Material | Bi-Material |
Measurement Type | SAE |
Punch Type | Nail Punch |
Shank Shape | Hexagon |
Description
4-in-1 Nail Set, Punch Type Nail Punch, Tip Size 1/32 in, 1/16 in, 3/32 in, Shank Shape Hexagon, Shank Width 1/4 in, Grip Style Knurled, Overall Length 4 3/4 in, Container Type None, Material Applications Wood, Includes Striking Cap No, Measurement Type SAE, Finish Metal, Handle Material Bi-Material, Insulated Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 4-Piece Individual Hook and Pick Set (CHP4)
- KLEIN TOOLS 5 5/8 in D335 Needle Nose Plier Plastic Dipped Handle (D335-51/2C)
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.26"L, Blind Tap (0025AU)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (69104)
- STANLEY 232 in Nail Set 1 pc (58-112)
- STANLEY 3 Piece Square Head Nail Set (58-230)
- STANLEY 3 Piece Cushion Grip Nail Set (58-930)
- STANLEY Nail Set, Knurled, 3/32 In (58-113)
- MAYHEW Combination Punch Set, 24 Pieces (80040)
- SPRING TOOLS 2/32" Spring Tools 32R42-1 Spring Tools Nail Starter/Setter Combo (32R42-1)
- MAYHEW Center Punch Set, Not Tether Capable (62214)
- Stanley Nail Sets