Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Stanley
Nail Pullers, Nail Puller, 8 In. L, 4 In. W (Discontinued)
Mfr # 55-113
Zoro # G2950315
This Product is Discontinued
Key Features
- Color Black
- Features Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, Forged, Long Life, Tempered to Help Reduce Chipping
- Material Heat Treated Steel
- Overall Length 8 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 55-113
- Zoro # G2950315
- UPC # 076174551136
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8 in |
Overall Width | 4 in |
Dia. | 1 1/2 in |
Bar Diameter | 1 1/2 in |
End Width | 4 in |
Bar Width | 1 1/2 in |
Description
The Stanley 55-113 Nail Puller is the tool you need to get those nails out. It features a sharp claw that can pry up and remove nails from flooring, subfloors, boards and other surfaces. This 8 in. long nail puller has a 4 in. wide head for pulling nails flush with the surface of the material being removed. Made of heat treated steel, this nail puller has a thickness of 1 1/2 in., so it will not bend or break under pressure. Designed for maximum leverage, this durable product comes with an easy grip handle to help you work with ease and speed. The Stanley 55-113 Nail Pullers are perfect for those jobs that require you to remove nails from different materials such as flooring, subflooring and boards etcetera
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.