Stanley

Nail Pullers, Nail Puller, 14 In. L (Discontinued)


Key Features

  • Color Black
  • Features Polished, Beveled Claws For Precise Penetration, Flat Striking Face, Tempered To Help Reduce Chipping, High-Visibility, Powder-Coated Finish
  • Material Heat Treated Steel
  • Overall Length 14 in
  • Overall Width 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 14 in
Overall Width 1 in
Dia. 1 in
End Width 1 in
Bar Width 1 in
Bar Diameter 1 in

Description

Nail Puller, Type Nail Pullers, End Style Claw, Bar Width 1 in, Overall Length 14 in, Number of Nail Slots 2, Bar Shape Square, Bar Diameter 1 in, End Angle Style L-Shape, Offset, End Width 1 in, Tether Ready No, Bar Color Yellow, Bar Material Steel, Features Flat Striking Face Allows Claw to be Driven Under Deeply Embedded Nails, Forged, Long Life, Tempered to Help Reduce Chipping, Finish Powder-Coated, Handle Color Black, Includes Handle No, Series Fatmax, Standards ASME, Weight 1.38 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products