Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Nail Pullers, Nail Puller, 11 In. L
Mfr # 55-035
Zoro # G2883264
original price:
$13.79
10% off
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Features Corrosion Resistance, High Visibility, Increased Strength and Durability, Nail Slots on Claw Ends
- Material Heat Treated Steel
- Overall Length 11 in
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 55-035
- Zoro # G2883264
- UPC # 076174550351
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 11 in |
Overall Width | 5/8 in |
Dia. | 3/4 in |
End Width | 5/8 in |
Bar Diameter | 3/4 in |
Bar Width | 3/4 in |
Description
When you need to remove nails, the Stanley 55-035 Nail Puller is a must-have tool. It can easily be inserted between boards and under nail heads to lift them out of place. Made of heat treated steel, this 11 in. nail puller is designed for durability and long lasting use. The black and yellow finish makes it easy to spot on the job site or around your home. The overall width measures 5/8 in., while the thickness is 3/4 in.. If you want a sturdy, durable nail puller that will get the job done right, this Stanley 55-035 Nail Puller is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.00mm (112101000)
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5486)
- SKIL Jigsaw, 5A, w/Tool-Free Blade Change (JS313101)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #30 (47764)
- STANLEY NAIL PULLR STEEL 10-1/4"" (55-033)
- STANLEY CLAW BAR 10"" FATMAX (55-126)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-119)
- STANLEY Pry Bars, Pry Bar, 21 In. L, Alloy Steel (J2134)
- STANLEY Pry Bar Set, Pieces 3, Alloy Steel (J2138)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-099)
- K-TOOL INTERNATIONAL Bent End Pry Bar, w/Square Handle, 9" (KTI-19209)
- Stanley Nail Pullers, Wrecking and Pry Bars