Shop All Hot Melt Glue Guns
Stanley
Mini GlueShot Hot Melt Glue Gun, 15 W
Mfr # GR10
Zoro # G602690620
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL Listed
- Tool Weight 0.403 lbs
- For Use With Stanley® GS10DT Glue Sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # GR10
- Zoro # G602690620
- UPC # 45731132293
- Country of Origin China
- Category Hot Melt Glue Guns
Details
Standards | UL Listed |
Tool Weight | 0.403 lbs |
For Use With | Stanley® GS10DT Glue Sticks |
Description
Light and compact. Offers ultimate portability and easy use in confined areas. 15 watt. The trigger-feed mechanism provides precise glue flow control and the built-in stand conveniently holds the glue gun upright when not in use. Uses GS10DT Mini Glue Sticks (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Accelerator, 1357 Series, Clear, 1.75 fl oz, Bottle (1357)
- GE Window & Door Caulk, 10.1 oz, Cartridge, White, Siliconized Acrylic Base (2863841)
- DAP Plat Patch 16OZ Filler (18741)
- DAP Low Luster Black Asphalt Roof Sealant 10.1 oz (7079818268)
- STANLEY Glue Gun, 6 1/2 in L, 120 V, 30 W (GR20)
- STANLEY Glue Gun, 8 1/2 in L, 120 V, 80 W (GR100)
- STANLEY Stanley GR20 Trigger-Feed Hot Melt Glue Gun (GR20)
- STANLEY Glue Gun, 8 in L, 120V, 80 W, 5.5 to 7.5 lb/hr (STHT72317)
- STANLEY Glue Gun, 4 1/4 in L, 120V, 15 W (GR10)
- STANLEY Glue Gun, 6 1/2 in L, 120V, 80 W (GR25-2)
- SUREBONDER Plus Series Low Temperature Mini Hot Glue Gun, 6PK (LT160F)
- Stanley Hot Melt Glue Guns & Accessories