Shop All Hex Key Sets
This Product is Discontinued
Stanley Merchandise
8 Piece Metric Fold-Up Hex Key Set, STHT71800 (Discontinued)
Mfr # STHT71800
Zoro # G6016670
This Product is Discontinued
Key Features
- Number of Pieces 8
- Measurement Type Metric
- Handle Type Fold-Up
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Key Shape Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley Merchandise
- MFR # STHT71800
- Zoro # G6016670
- UPC # 076174718003
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Details
Item | Standard Hex Key Set |
Number of Pieces | 8 |
Measurement Type | Metric |
Handle Type | Fold-Up |
Key Shape | Folding |
End Shape | Standard |
Description
Folding Hex Key Set,8 pcs.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.