Shop All Bench Vises
Stanley
MaxSteel Multi-Angle Base Vise, Removable Jaw Pads
Mfr # 83-069M
Zoro # G4406297
$44.09
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2-7/8"
- Material Cast Aluminum and Steel
- Duty Rating Light Duty
- Max. Opening 2-7/8"
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 83-069M
- Zoro # G4406297
- UPC # 076174830699
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 2-7/8" |
Jaw Width - Vises | 2 7/8 in |
Throat Depth Range | Less than 3 in |
Overall Length | 12 in |
Throat Depth | 2 1/4 in |
Jaw Width Range | Less than 3 in |
Overall Width | 2 7/8 in |
Overall Height | 8 in |
Throat Depth - Vises | 2 1/4 in |
Jaw Face Width | 3 in |
Description
The Stanley 83-069M 2-7/8" Light Duty Multi-Angle Vise is the perfect solution for working on small pieces. Made of aluminum and steel, this bench vise has a cast construction that is both sturdy and durable. The swivel base allows you to position the vise in different angles, making it easy to work with your project. It also has a throat depth of 2 1/4", allowing you to have full access to your piece. With its heavy duty design, the Stanley 83-069M Light Duty Multi Angle Vise will provide you with optimal results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Hss 1/4"X18 Npt Single Cut Tap (231014NPT)
- STANLEY Tongue and Groove Pliers, 12 In. (84-649)
- URREA 12-Point Blanck Offset Striking Wrench, 2-7/8" opening size. (2646SW)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0912BW200)
- STANLEY Quick Vise (STHT83179)
- WESTWARD 4" Drill Press Vise with Stationary Base (10D747)
- MILWAUKEE TOOL & EQUIPMENT Morgan 150 Machinist Vise (1115000)
- WESTWARD 5" Standard Duty Combination Vise with Swivel Base (4YP27)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- GENERAL TOOLS Pin Vise, Adjustable (93)
- GLOBAL EQUIPMENT 8" Jaw Width General Purpose Bench Vise W/ Swivel Base (LZQVISE8)
- Stanley Vises & Presses