Shop All Marking Chalk and Refills
This Product is Discontinued
Stanley
Marking Chalk Refill, Red, 5 lb (Discontinued)
Mfr # DWHT47059
Zoro # G4616297
This Product is Discontinued
Key Features
- Color Red
- Size 5 lb
- Application Snapping Straight Lines For Construction
- For Use With Chalk Line Reels
- Product Type Permanent Marking Chalk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DWHT47059
- Zoro # G4616297
- UPC # 076174470598
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 5 lb |
Details
Item | Marking Chalk Refill |
Color | Red |
Application | Snapping Straight Lines For Construction |
For Use With | Chalk Line Reels |
Product Type | Permanent Marking Chalk |
Chalk Color | Red |
Chalk Features | Fade Resistant, Water Resistant |
Chalk Color Family | Red |
Chalk Permanence | Permanent |
Container Features | Bottle, Pop-Off Cap |
Description
Marking Chalk Refill, Chalk Color Red, Chalk Features Fade Resistant, Water Resistant, Chalk Permanence Permanent, Container Features Bottle, Pop-Off Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.