Shop All Screwdriver Sets
Stanley
Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Grip, Alloy Steel, 18-Piece
Mfr # 66-520-A
Zoro # G0232150
product price: $109.00
/ea
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size 1/4", 1/8", 3/16", 5/16", 3/8", #0, #1, #2, #3, #4
- Handle Material Acetate
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-520-A
- Zoro # G0232150
- UPC # 761740665200
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4", 1/8", 3/16", 5/16", 3/8", #0, #1, #2, #3, #4 |
Shank Length | 1-1/2 in to 10 in |
Handle Length | 4 1/2 in |
For Fastener Size | 0-1, 1/4 in, 1/8 in, 10-14, 16, 18, 2-4, 20, 24, 3/16 in, 3/8 in, 5-9, 5/16 in |
Sizes Included | Keystone: 1/4 in x 1 1/2 in, 1/8 in x 2 in, 3/16 in x 3 in, 1/4 in x 4 in, 3/16 in x 3 in, 3/16 in x 6, 3/16 in x 8 in, 5/16 in x 6 in, 3/8 in x 8 in, 3/8 in x 10 in, Phillips: #2 x 1 1/2 in, #0 x 2 3/4 in, #1 x 3 in, #1 x 10 in, #2 x 4 in, #2 x 10 in, #3 x |
Description
Stanley's 66-520-A Screwdriver Set, Acetate Handle is a durable and versatile set of screwdrivers. This 18-piece set can help you complete a variety of projects at home or on the job. The screwdriver set comes with both slotted and Phillips tips, as well as Keystone styles for use in various applications. The handle is made from acetate, which provides a comfortable grip while working. It has an alloy steel shank that gives it strength and durability. All the screwdrivers have chrome plated finishes for added protection against corrosion and rusting. Stanley's 66-520-A Screwdriver Set, Acetate Handle will give you the versatility to tackle your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OP/TECH USA Mini QD Loop Connector, PK10 (99013922)
- YELLOW JACKET Ratcheting Refrigeration Wrench, 5 5/8 in (60613)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- VESTIL Magnetic Release Sweeper, 24", 50 lb. (MPSR-24-B)
- STANLEY Screwdriver Set, Acetate Handle, 5 pcs (66-150-A)
- STANLEY SCREWDRIVER SET, CUSION GRIP 8PC (91-541)
- STANLEY Screwdriver Set (STHT60799)
- STANLEY 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- STANLEY Precision Screwdriver Set, 6 pcs (66-052)
- STANLEY Stanley 66-565 6 PC. Vinyl Comfort Grip Cabinet. Standard, & Phillips Screwdriver Set (66-565)
- KLEIN TOOLS Screwdriver Set, Square Recess, 4-Piece (85664)
- Stanley Screwdriver Sets