Shop All Box, I-Beam, and Torpedo Levels
Stanley
Magnetic Torpedo Level, Aluminum
Mfr # 43-605
Zoro # G7490707
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Accuracy 0.0005 in
- Color Yellow
- Features Magnified Center Vial, Shock Resistant, Pipe Groove for Use on Rounded Surfaces, Matte Finish
- Includes Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 43-605
- Zoro # G7490707
- UPC # 076174436051
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9 in |
Overall Width | 1 3/4 in |
Overall Height | 7/8 in |
Overall Length | 9 in |
Description
Torpedo Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Magnified Center Vial, Shock Resistant, Pipe Groove for Use on Rounded Surfaces, Matte Finish, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard 0.0005 in, Frame Material Aluminum, Overall Height 7/8 in, Overall Length 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- BONDHUS SAE Ball Hex Key, 0.05" Tip Size (3602)
- DYNAMIC Tools Automatic Centre Punch, 5" Long (D058030)
- KNIPEX Knipex Pliers Set, 4 Pc (9K 00 80 94 US)
- STANLEY Carpenter Level 48 In (42-480)
- STANLEY Torpedo Level 8 In (42-294)
- STANLEY Stanley 42-264 High-Impact ABS Magnetic Torpedo Level, 9" (42-264)
- STANLEY Stanley® STHT42504 Box Beam Level -48" (STHT42504)
- STANLEY Magnetic Level, 9", Aluminum (42-465)
- STANLEY Beam Level, 48", Magnetic (43-549)
- STABILA Level, Shield, 48", 2 Handholes (196-2K-36448)
- Stanley Levels, Compasses, and Plumb Bobs