Shop All Screwdrivers
This Product is Discontinued
Stanley
Magnetic Tip Slotted Screwdriver 5/16 in Round (Discontinued)
Mfr # 62-555
Zoro # G7719385
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 62-555
- Zoro # G7719385
- UPC # 076174625554
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 11 in |
Handle Length | 5 in |
For Fastener Size | #0 |
Shank Diameter | 0.13 in |
Description
Magnetic Tip Slotted Screwdriver, Tip Size 5/16 in, Slotted, Ergonomic, Overall Length 11 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.