Shop All Specialty Levels
Stanley
Magnetic Post Level, 6 1/8 In, 3 Vials
Mfr # 47-720
Zoro # G0999616
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6.125 in
- Width (In.) 5 in
- Total Number of Vials 3
- Accuracy +/-0.001 in at 10 in
- Number of Level Vials 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 47-720
- Zoro # G0999616
- UPC # 076174477207
- Country of Origin Multiple
- Category Specialty Levels
Dimensions
Length (In.) | 6.125 in |
Width (In.) | 5 in |
Overall Height | 11/16 in |
Overall Width | 5 in |
Overall Length | 7 5/16 in |
Details
Item | Magnetic Post Level |
Total Number of Vials | 3 |
Accuracy | +/-0.001 in at 10 in |
Number of Level Vials | 2 |
Characteristics | Unique Shaped Magnets to Adhere Stronger to Metal Surfaces |
Construction | Plastic |
Application | For Checking Accuracy of Horizontal and Vertical Surfaces on Posts |
Thickness (In.) | 0.75 in |
Number of Plumb Vials | 1 |
Vial Material | Acrylic |
Includes | Elastic Band |
Magnetism | Magnetic |
Level Type | Pocket Level |
Vial Types Included | Level Vials, Plumb Vials |
Color | Yellow |
Accuracy - Standard | +/-0.001 in @ 10 in |
Frame Material | Plastic |
Description
If you are looking for a tool to help you ensure the accuracy of your posts, this Stanley 47-720 Magnetic Post Level is an excellent choice. This 6 1/8 in. level has 3 vials that make it easier to find the right spot on posts and beams. The yellow acrylic vial material makes it easy to read measurements. Designed with magnets that adhere better to metal surfaces, this post level offers superior accuracy at 10 in.. It also has unique shaped magnets that are stronger than round ones so they won't fall off or slip out of place easily. The Stanley 47-720 Magnetic Post Level is an accurate tool you will want to use every time you need to check your posts' accuracy.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1810)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6012)
- STANLEY WALLBOARD SAW 6""L X 8TPI (15-206)
- JET Band Saw Blade, 97 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (5674033)
- STANLEY Aluminum Line Level (42-287)
- STANLEY Stanley 42-480 Professional I-Beam Level, 48" Long (42-480)
- STANLEY Stanley 43-511 Shock-Resistant Magnetic Torpedo Level, 9" (43-511)
- STANLEY Level Silver I-Beam (42-074)
- STANLEY Plastic Line Level – 3" (42-193)
- HHIP 8" Master Precision Level (4901-0081)
- JOHNSON LEVEL & TOOL Post Level, Standard, 3" L, 5.50" W, 7.75" H (175-O)
- Stanley Specialty Levels