Shop All Box, I-Beam, and Torpedo Levels
Stanley
Magnetic Level, 9", Aluminum
Mfr # 42-465
Zoro # G6303320
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Accuracy 0.0002"
- Color Gray/Yellow
- Features Tinted 360 deg. Vials Make Reading Easy On The Eyes, Replaceable Tinted Vials
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 42-465
- Zoro # G6303320
- UPC # 076174424652
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9" |
Details
Accuracy | 0.0002" |
Color | Gray/Yellow |
Features | Tinted 360 deg. Vials Make Reading Easy On The Eyes, Replaceable Tinted Vials |
Magnetic/Nonmagnetic | Magnetic |
Top Read | Yes |
Number of 45 Degree Vials | 1 |
Number of Level Vials | 1 |
Number of Plumb Vials | 1 |
Item | Level |
Vial Material | Acrylic |
Magnet Type | Strip |
Lighted Vials | No |
Vial Type | Barrel |
Number of V-Grooves | 0 |
Frame Material | Aluminum |
Number of Magnets | 1 |
Total Number of Vials | 3 |
Number of 30 Degree Vials | 0 |
Description
With a 9" length and magnetic properties, the Stanley 42-465 Magnetic Level is the perfect tool for making sure your work is level. The tool has a total of three vials that can be read from any angle. It also features tinted 360 deg. vials, which make reading easy on the eyes. You can replace these vials when they get scratched or broken, thanks to their replaceable design. The aluminum frame is strong and durable, and comes with a top read indicator for added convenience. Make sure you have this Stanley 42-465 Magnetic Level on hand when you need to make an accurate level line or ensure your project is perfectly flat
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION (GP2228A)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793083)
- APEX TOOL GROUP 7/16 Ratcheting Open End Wrench (85574)
- SK PROFESSIONAL TOOLS 8 1/2 in Crimper w/Die 22 to 10 AWG (7699)
- STANLEY Magnetic Level, 9" (42-264)
- STANLEY Level, I-Beam, 48 In, Silver (42-076)
- STANLEY I-Beam Level, 24 in. (STHT42409)
- STANLEY I-Beam 180 Level, 24 in. (42-324)
- STANLEY Carpenter Level 48 In (42-480)
- STANLEY Level 24in (42-468)
- STABILA MAGNETIC LEVEL 48""3VIAL (38648)
- Stanley Levels, Compasses, and Plumb Bobs