Shop All Staples
Stanley
Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel
Mfr # TRA204T
Zoro # G402592858
product price: $21.69
/ea
Sold in multiples of 11 for $238.59
$238.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. TR45, TR35, TR40
- Gauge 24
- Leg Length 1/4 in
- Crown Style Wide
- Crown Width 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/4 in |
Crown Width | 29/64 in |
Details
Item | Light Duty Staples |
For Use With | Mfr. No. TR45, TR35, TR40 |
Gauge | 24 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Point Type | Chisel |
Description
STANLEY® TRA204T, LIGHT DUTY WIDE CROWN STAPLES 1/4", 1,000 PACK FOR LIGHT DUTY HOUSEHOLD AND CRAFTING STAPLING JOBS. COLOR-CODED PACKAGING MAKES SIZE AND PRODUCT SELECTION EASY. FOR USE WITH: TR35, TR40 AND TR45 AND ARROW® JT-21®
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 2, Zinc Plated, 5/8 in Lg, 5/16 in Hex Wd, 10 PK (1JA47)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.062.3600)
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK980 (148506114)
- STANLEY Heavy Duty Staples, 24 ga, 5/16 in Leg L, Steel, 1250 PK (STHT71834)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel (TRA706-5C)
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 5000 PK (TRA705-5C)
- STANLEY Light Duty Staples, 23 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA206T)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, Steel (TRA700BN35)
- STANLEY Heavy Duty Staples, 24 ga, 9/16 in Leg L, Steel, 1250 PK (STHT71838)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-410)
- Stanley